




€2.82/ pieceexcl. VAT
€3.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE10LR1/2EDB |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN400 |
d1 | 10 mm |
d2 | 1/2" BSP cyl. |
d7 | 26.9 mm |
dx | 8 mm |
i | 14 mm |
l2 | 13 mm |
lg | 34 mm |
SW1 | 27 mm |
€2.20/ pieceexcl. VAT
€2.66incl. VAT
444 In stock - Estimated delivery date 06/11/2026