




€6.35/ pieceexcl. VAT
€7.68incl. VAT
20 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | MAVD-R |
Designation | MAVE08SR1/4 DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | Yes |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PN630 |
d1 | 8 mm |
d2 | G 1/4" |
dy | 4 mm |
h | 4.6 mm |
i | 14.5 mm |
l1 | 35.5 mm |
l2 | 21 mm |
SW1 | 19 mm |
SW3 | 19 mm |