




€6.10/ pieceexcl. VAT
€7.38incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | MAVD-R |
Designation | MAVE12SR1/2 DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | Yes |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PN630 |
d1 | 12 mm |
d2 | G 1/2" |
dy | 8 mm |
h | 5.2 mm |
i | 20 mm |
l1 | 45 mm |
l2 | 25 mm |
SW1 | 27 mm |
SW3 | 24 mm |