




€2.70/ pieceexcl. VAT
€3.27incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | MAVD-R |
Designation | MAVE12L-o.DKD |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | Yes |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PN315 |
d1 | 12 mm |
d2 | G 1/4" |
dy | 2.5 mm |
h | 4.6 mm |
i | 14.5 mm |
l1 | 36 mm |
l2 | 21.5 mm |
SW1 | 19 mm |
SW3 | 22 mm |