




€0.93/ pieceexcl. VAT
€1.13incl. VAT
142 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SQR |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 16x1.5 |
Pressure rating | PN800 |
Hex size | 19 mm |