VOSS

VOSS Function nut 24-SQRNMS-S6-PU200

  • ERIKS:11451706
Image 1
Image 2
Image 1
Image 2
VOSSForm SQR-function nut
- Set consisting of SQR-function nut including clamping ring and moulded seal
- L and S series
- Material: steel
- Surface protection: Zinc-nickel
- Moulded seal: FKM (Viton®)
Save to list

€0.84/ pieceexcl. VAT

€1.02incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
SQR
Material
Steel
Surface protection
Zinc-Nickel
Nominal inner diameter
M 14x1.5
Pressure rating
PN800
Hex size
17 mm