




€5.44/ pieceexcl. VAT
€6.58incl. VAT
175 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SQR |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 42x2 |
Pressure rating | PN420 |
Hex size | 50 mm |