




€2.66/ pieceexcl. VAT
€3.22incl. VAT
16 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SQR |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 30x2 |
Pressure rating | PN420 |
Hex size | 36 mm |