




€2.47/ pieceexcl. VAT
€2.99incl. VAT
170 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SQR |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 24x1.5 |
Pressure rating | PN630 |
Hex size | 30 mm |