VOSS

VOSS Function nut 24-SQRNMS-S12-SST-PU50

  • ERIKS:12492175
Image 1
VOSSForm SQR-function nut
- Set consisting of SQR-function nut including clamping ring and moulded seal
- L and S series
- Material: stainless steel
- Moulded seal: FKM (Viton®)
Save to list

€8.20/ pieceexcl. VAT

€9.93incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
SQR
Material
Stainless steel
Nominal inner diameter
M 20x1.5
Pressure rating
PN630
Hex size
24 mm