VOSS

VOSS Function nut 24-SQRNMS-S10-SST-PU100

  • ERIKS:14990987
Image 1
VOSSForm SQR-function nut
- Set consisting of SQR-function nut including clamping ring and moulded seal
- L and S series
- Material: stainless steel
- Moulded seal: FKM (Viton®)
Save to list

€7.64/ pieceexcl. VAT

€9.24incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
SQR
Material
Stainless steel
Nominal inner diameter
M 18x1.5
Pressure rating
PN800
Hex size
22 mm