VOSS

VOSS Function nut 24-SQRNMS-L8-SST-PU100

  • ERIKS:14989342
Image 1
VOSSForm SQR-function nut
- Set consisting of SQR-function nut including clamping ring and moulded seal
- L and S series
- Material: stainless steel
- Moulded seal: FKM (Viton®)
Save to list

€6.88/ pieceexcl. VAT

€8.32incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
SQR
Material
Stainless steel
Nominal inner diameter
M 14x1.5
Pressure rating
PN500
Hex size
17 mm