




€0.87/ pieceexcl. VAT
€1.05incl. VAT
136 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SQR |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 14x1.5 |
Pressure rating | PN500 |
Hex size | 17 mm |