VOSS

VOSS Function nut 24-SQRNMS-L6-PU300

  • ERIKS:11451705
Image 1
Image 2
Image 1
Image 2
VOSSForm SQR-function nut
- Set consisting of SQR-function nut including clamping ring and moulded seal
- L and S series
- Material: steel
- Surface protection: Zinc-nickel
- Moulded seal: FKM (Viton®)
Save to list

€0.81/ pieceexcl. VAT

€0.98incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
SQR
Material
Steel
Surface protection
Zinc-Nickel
Nominal inner diameter
M 12x1.5
Pressure rating
PN500
Hex size
14 mm