




€1.10/ pieceexcl. VAT
€1.33incl. VAT
2031 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SQR |
Material | Steel |
Surface protection | Zinc-Nickel |
Nominal inner diameter | M 18x1.5 |
Pressure rating | PN400 |
Hex size | 22 mm |