




€21.85/ pieceexcl. VAT
€26.44incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
O-ring material | NBR |
Load class (DIN 2353) | S |
Suitable for pipe diameter 2 | 38x5 mm |
Nominal pressure | PN420 |
d3 | 26 mm |
d4 | 28.3 mm |
l1 | 38 mm |