VOSS

VOSS Flared cone 24-BV10CO-S30x3-C19

  • ERIKS:606545
Image 1
Image 2
Image 1
Image 2
- Flared Cone
- Series L and S
- Material: steel, blackened and oiled
- O-ring NBR
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Material
Steel
O-ring material
NBR
Load class (DIN 2353)
S
Suitable for pipe diameter 2
30x3 mm
Nominal pressure
PN420
d3
22 mm
d4
24.3 mm
l1
34.5 mm