




€9.55/ pieceexcl. VAT
€11.56incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
O-ring material | NBR |
Load class (DIN 2353) | S |
Suitable for pipe diameter 2 | 20x3 mm |
Nominal pressure | PN420 |
d3 | 12.5 mm |
d4 | 14.3 mm |
l1 | 32 mm |