VOSS

VOSS Flared cone 24-BV10CO-L22x2-C19

  • ERIKS:606197
Image 1
Image 2
Image 1
Image 2
- Flared Cone
- Series L and S
- Material: steel, blackened and oiled
- O-ring NBR
Save to list

€8.58/ pieceexcl. VAT

€10.38incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Material
Steel
O-ring material
NBR
Load class (DIN 2353)
L
Suitable for pipe diameter 2
22x2 mm
Nominal pressure
PN250
d3
16.2 mm
d4
18.3 mm
l1
23.5 mm