

€46.32/ pieceexcl. VAT
€56.05incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD |
Designation | EW42LR1.1/2EDB DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN160 |
€41.44/ pieceexcl. VAT
€50.14incl. VAT
Estimated delivery date - 09/12/2026