




€47.70/ pieceexcl. VAT
€57.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T38S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 38S - M52x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 38S - M52x2.0 |
Nominal pressure | PN420 |
d1 | 38 mm |
dy | 32 mm |
l2 | 41 mm |
lg | 114 mm |
lg2 | 57 mm |
SW2 | 50 mm |
€28.17/ pieceexcl. VAT
€34.09incl. VAT
55 In stock - Estimated delivery date 04/11/2026