




€31.60/ pieceexcl. VAT
€38.24incl. VAT
19 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T30S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 30S - M42x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 30S - M42x2.0 |
Nominal pressure | PN420 |
d1 | 30 mm |
dy | 25 mm |
l2 | 35.5 mm |
lg | 98 mm |
lg2 | 49 mm |
SW2 | 41 mm |
€18.17/ pieceexcl. VAT
€21.99incl. VAT
10 In stock - Estimated delivery date 04/11/2026