




€10.61/ pieceexcl. VAT
€12.84incl. VAT
32 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 16S - M24x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 16S - M24x1.5 |
Nominal pressure | PN630 |
d1 | 16 mm |
dy | 12 mm |
l2 | 24.5 mm |
lg | 66 mm |
lg2 | 33 mm |
SW2 | 24 mm |
€5.94/ pieceexcl. VAT
€7.19incl. VAT
46 In stock - Estimated delivery date 04/11/2026