




€6.68/ pieceexcl. VAT
€8.08incl. VAT
47 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T12S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12S - M20x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 12S - M20x1.5 |
Nominal pressure | PN630 |
d1 | 12 mm |
dy | 8 mm |
l2 | 21.5 mm |
lg | 58 mm |
lg2 | 29 mm |
SW2 | 22 mm |
€4.25/ pieceexcl. VAT
€5.14incl. VAT
67 In stock - Estimated delivery date 04/11/2026