




€6.20/ pieceexcl. VAT
€7.50incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T08LL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8LL - M12x1.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8LL - M12x1.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 8LL - M12x1.0 |
Nominal pressure | PN100 |
d1 | 8 mm |
dy | 6 mm |
l2 | 11.5 mm |
lg | 34 mm |
lg2 | 17 mm |
SW2 | 12 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
Estimated delivery date - 07/12/2026