




€4.32/ pieceexcl. VAT
€5.23incl. VAT
42 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T06L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 6L - M12x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 6L - M12x1.5 |
Nominal pressure | PN500 |
d1 | 6 mm |
dy | 4 mm |
l2 | 12 mm |
lg | 38 mm |
lg2 | 19 mm |
SW2 | 12 mm |
€2.54/ pieceexcl. VAT
€3.07incl. VAT
6 In stock - Estimated delivery date 05/11/2026