




€14.45/ pieceexcl. VAT
€17.48incl. VAT
59 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T22L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 22L - M30x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 22L - M30x2.0 |
Nominal pressure | PN250 |
d1 | 22 mm |
dy | 19 mm |
l2 | 27.5 mm |
lg | 70 mm |
lg2 | 35 mm |
SW2 | 27 mm |
€8.51/ pieceexcl. VAT
€10.30incl. VAT
42 In stock - Estimated delivery date 04/11/2026