




€5.91/ pieceexcl. VAT
€7.15incl. VAT
1387 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T12L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12L - M18x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 12L - M18x1.5 |
Nominal pressure | PN400 |
d1 | 12 mm |
dy | 10 mm |
l2 | 17 mm |
lg | 48 mm |
lg2 | 24 mm |
SW2 | 19 mm |
€3.60/ pieceexcl. VAT
€4.36incl. VAT
166 In stock - Estimated delivery date 04/11/2026