




€5.05/ pieceexcl. VAT
€6.11incl. VAT
64 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T10L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10L - M16x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 10L - M16x1.5 |
Nominal pressure | PN500 |
d1 | 10 mm |
dy | 8 mm |
l2 | 15 mm |
lg | 44 mm |
lg2 | 22 mm |
SW2 | 17 mm |
€2.99/ pieceexcl. VAT
€3.62incl. VAT
232 In stock - Estimated delivery date 04/11/2026