




€42.08/ pieceexcl. VAT
€50.92incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W38ZS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 38S - M52x2.0 |
Nominal pressure | PN420 |
d1 | 38 mm |
dy | 32 mm |
l2 | 41 mm |
lg | 57 mm |
SW2 | 50 mm |
€21.81/ pieceexcl. VAT
€26.39incl. VAT
5 In stock - Estimated delivery date 04/11/2026