




€17.94/ pieceexcl. VAT
€21.71incl. VAT
36 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W25S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Nominal pressure | PN420 |
d1 | 25 mm |
dy | 20 mm |
l2 | 30 mm |
lg | 42 mm |
SW2 | 36 mm |
€10.17/ pieceexcl. VAT
€12.31incl. VAT
18 In stock - Estimated delivery date 04/11/2026