




€14.20/ pieceexcl. VAT
€17.18incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W20ZS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 20S - M30x2.0 |
Nominal pressure | PN420 |
d1 | 20 mm |
dy | 16 mm |
l2 | 26.5 mm |
lg | 37 mm |
SW2 | 27 mm |
€6.30/ pieceexcl. VAT
€7.62incl. VAT
105 In stock - Estimated delivery date 05/11/2026