




€8.51/ pieceexcl. VAT
€10.30incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W14S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 14S - M22x1.5 |
Nominal pressure | PN630 |
d1 | 14 mm |
dy | 10 mm |
l2 | 22 mm |
lg | 30 mm |
SW2 | 19 mm |
€5.88/ pieceexcl. VAT
€7.11incl. VAT
Estimated delivery date - 05/01/2027