




€5.21/ pieceexcl. VAT
€6.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W10S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10S - M18x1.5 |
Nominal pressure | PN800 |
d1 | 10 mm |
dy | 7 mm |
l2 | 17.5 mm |
lg | 25 mm |
SW2 | 19 mm |
€3.68/ pieceexcl. VAT
€4.45incl. VAT
8 In stock - Estimated delivery date 04/11/2026