




€4.23/ pieceexcl. VAT
€5.12incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W08LL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8LL - M12x1.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8LL - M12x1.0 |
Nominal pressure | PN100 |
d1 | 8 mm |
dy | 6 mm |
l2 | 11.5 mm |
lg | 17 mm |
SW2 | 12 mm |