




€4.58/ pieceexcl. VAT
€5.54incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W08ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8L - M14x1.5 |
Nominal pressure | PN500 |
d1 | 8 mm |
dy | 6 mm |
l2 | 14 mm |
lg | 21 mm |
SW2 | 14 mm |
€2.22/ pieceexcl. VAT
€2.69incl. VAT
23 In stock - Estimated delivery date 05/11/2026