




€42.01/ pieceexcl. VAT
€50.83incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W42ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 42L - M52x2.0 |
Nominal pressure | PN250 |
d1 | 42 mm |
dy | 36 mm |
l2 | 40 mm |
lg | 51 mm |
SW2 | 50 mm |
€21.29/ pieceexcl. VAT
€25.76incl. VAT
4 In stock - Estimated delivery date 05/11/2026