




€16.93/ pieceexcl. VAT
€20.49incl. VAT
20 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W28L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 28L - M36x2.0 |
Nominal pressure | PN250 |
d1 | 28 mm |
dy | 24 mm |
l2 | 30.5 mm |
lg | 38 mm |
SW2 | 36 mm |
€10.03/ pieceexcl. VAT
€12.14incl. VAT
31 In stock - Estimated delivery date 04/11/2026