




€7.76/ pieceexcl. VAT
€9.39incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W15ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 15L - M22x1.5 |
Nominal pressure | PN400 |
d1 | 15 mm |
dy | 12 mm |
l2 | 21 mm |
lg | 28 mm |
SW2 | 19 mm |
€3.71/ pieceexcl. VAT
€4.49incl. VAT
336 In stock - Estimated delivery date 05/11/2026