




€3.64/ pieceexcl. VAT
€4.40incl. VAT
101 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W10L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN500 |
d1 | 10 mm |
dy | 8 mm |
l2 | 15 mm |
lg | 22 mm |
SW2 | 17 mm |
€2.33/ pieceexcl. VAT
€2.82incl. VAT
841 In stock - Estimated delivery date 04/11/2026