




€15.34/ pieceexcl. VAT
€18.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KV |
Designation | K08S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8S - M16x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 8S - M16x1.5 |
Nominal pressure | PN630 |
d1 | 8 mm |
dy | 5 mm |
l2 | 17 mm |
lg | 48 mm |
lg2 | 17 mm |
SW2 | 14 mm |
€12.87/ pieceexcl. VAT
€15.57incl. VAT
Estimated delivery date - 07/12/2026