




€36.84/ pieceexcl. VAT
€44.58incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KV |
Designation | K20S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 20S - M30x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 20S - M30x2.0 |
Nominal pressure | PN400 |
d1 | 20 mm |
dy | 16 mm |
l2 | 26.5 mm |
lg | 74 mm |
lg2 | 26.5 mm |
SW2 | 27 mm |
€27.57/ pieceexcl. VAT
€33.36incl. VAT
36 In stock - Estimated delivery date 04/11/2026