




€52.23/ pieceexcl. VAT
€63.20incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KV |
Designation | K28ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 28L - M36x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 28L - M36x2.0 |
Nominal pressure | PN160 |
d1 | 28 mm |
dy | 24 mm |
l2 | 30.5 mm |
lg | 76 mm |
lg2 | 30.5 mm |
SW2 | 36 mm |
€31.99/ pieceexcl. VAT
€38.71incl. VAT
Estimated delivery date - 08/12/2026