




€18.45/ pieceexcl. VAT
€22.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KV |
Designation | K15L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 15L - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 15L - M22x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 15L - M22x1.5 |
Nominal pressure | PN315 |
d1 | 15 mm |
dy | 12 mm |
l2 | 21 mm |
lg | 56 mm |
lg2 | 21 mm |
SW2 | 19 mm |
€14.58/ pieceexcl. VAT
€17.64incl. VAT
Estimated delivery date - 07/12/2026