




€19.15/ pieceexcl. VAT
€23.17incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KV |
Designation | K12ZL |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 12L - M18x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 12L - M18x1.5 |
Nominal pressure | PN315 |
d1 | 12 mm |
dy | 10 mm |
l2 | 17 mm |
lg | 48 mm |
lg2 | 17 mm |
SW2 | 17 mm |
€12.55/ pieceexcl. VAT
€15.19incl. VAT
17 In stock - Estimated delivery date 05/11/2026