




€0.22/ pieceexcl. VAT
€0.27incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | DLL05 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | LL |
Pipe size in mm | 5 |
Nominal pressure | PN100 |
d1 | 5 mm |
L | 7.8 mm |