

€110.81/ pieceexcl. VAT
€134.08incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | Z-TPO |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Pipe size | 50x6 mm |
Material | Steel |
Flange width | 113 mm |
Max. operation pressure | 400 bar |
Fastening screws | M 16x60 |