

€80.32/ pieceexcl. VAT
€97.19incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | Z-TPO |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Pipe size | 38x6 mm |
Material | Steel |
Flange width | 95 mm |
Max. operation pressure | 400 bar |
Fastening screws | M 14x45 |