

€47.38/ pieceexcl. VAT
€57.33incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | Z-TPO |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Pipe size | 16x2 mm |
Material | Steel |
Flange width | 56 mm |
Max. operation pressure | 250 bar |
Fastening screws | M 8x40 |