




€2.14/ pieceexcl. VAT
€2.59incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Load class (DIN 2353) | S |
Pipe size in mm | 8 |
Nominal pressure | PN800 |
d1 | 8 mm |
I | 4.5 mm |